Zoro Homepage

Floor Sign, High Bond, 17", Round, 60-1609-RO17-D530

  • Mfr # 60-1609-RO17-D530

  • Zoro # G6920678


product price: $28.25
/ea

Key Features

Header
Danger
Sign Material
Slip Resistant Vinyl
Thickness
9mil
Number of Panels
0
Character Type
Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1609-RO17-D530
Zoro #
G6920678
UPC #
-
Country of Origin
United States

Dimensions

Thickness
9mil
Size
12in, 17in

Details

Item
Floor Sign,High Bond,17",Round
Header
Danger
Sign Material
Slip Resistant Vinyl
Number of Panels
0
Character Type
Equipment

Description

Floor Sign,High Bond,17",Round

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.