Floor Sign, High Bond, 17", Round, 60-1609-RO17-F641

  • Mfr # 60-1609-RO17-F641

  • Zoro # G6920772


product price:  $25.99
/ea

Key Features

Sign Material
Slip Resistant Vinyl
Sign Background Color
Green, Yellow
Thickness
9mil
Number of Panels
0
Size
12in, 17in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1609-RO17-F641
Zoro #
G6920772
UPC #
-
Country of Origin
United States

Dimensions

Thickness
9mil
Size
12in, 17in

Details

Item
Floor Sign,High Bond,17",Round
Sign Material
Slip Resistant Vinyl
Sign Background Color
Green, Yellow
Number of Panels
0
Character Type
Housekeeping

Description

Floor Sign,High Bond,17",Round

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.