Floor Sign, High Bond, 20" x 14", Rectangle
Mfr # 60-1609-2014-S247
Zoro # G6921271
product price: $31.89
/eaKey Features
Sign Material
Slip Resistant Vinyl
Thickness
9mil
Size
20in x 14in
Character Type
First Aid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1609-2014-S247
Zoro #
G6921271
UPC #
-
Country of Origin
United States
Dimensions
Thickness
9mil
Size
20in x 14in
Details
Item
Floor Sign,High Bond,20" x 14",Rectangle
Sign Material
Slip Resistant Vinyl
Character Type
First Aid
Description
Floor Sign,High Bond,20 In. x 14 In.,Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.