Zoro Homepage

Floor Stencil, 24"x24", Exit

  • Mfr # 60-1924-2424-EN659

  • Zoro # G0258052


product price: $65.45
/ea

Key Features

Sign Material
Polyethylene Plastic
Number of Panels
0
Size
24inx24in
Application
Facility Floors, Parking Lots,Wood, Concrete, Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1924-2424-EN659
Zoro #
G0258052
UPC #
-
Country of Origin
United States

Dimensions

Size
24inx24in

Details

Item
Floor Stencil,24"x24",Exit
Sign Material
Polyethylene Plastic
Number of Panels
0
Application
Facility Floors, Parking Lots,Wood, Concrete, Metal, Plastic

Description

Floor Stencil,24"x24",Exit

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.