Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Visual Workplace Virtual Safety Walkway, Laser Green, 6" W, 66-3132-614-PS153 66-3132-614-PS153

Virtual Safety Walkway, Laser Green, 6" W, 66-3132-614-PS153 (Discontinued)

  • Mfr # 66-3132-614-PS153
  • Zoro # G205716437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-3132-614-PS153
Zoro #
G205716437
UPC #
-
Country of Origin
Italy

Dimensions

Width
6 in
Height
8 in
Length
6 in

Details

Includes
LED Projector, Mounting Bracket, Power Supply
Sign Background Color
601 White, 614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Item
Projector, light marking, signals
Legend/Background Color
Diagonal
Watts
25 W
Style
Virtual Safety Walkway, 25W
Voltage
90 V AC, 305 V AC
Mounting
Brackets
Power Source
AC Power
Maximum Operating Temperature
120 Degrees F
Product Type
Virtual Safety Walkway
Laser Class
3R
Laser Color
Green
Indoor/Outdoor
Indoor
Minimum Operating Temperature
-40 Degrees F

Description

Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal, Includes LED Projector, Mounting Bracket, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.