Zoro Homepage
This item is Discontinued.
Visual Workplace Virtual Safety Walkway, Laser Red, 6" W, 66-3132-623-PS155 66-3132-623-PS155

Virtual Safety Walkway, Laser Red, 6" W, 66-3132-623-PS155 (Discontinued)

  • Mfr # 66-3132-623-PS155
  • Zoro # G605716358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-3132-623-PS155
Zoro #
G605716358
UPC #
-
Country of Origin
Italy

Dimensions

Width
6 in
Height
8 in
Length
6 in

Details

Includes
LED Projector, Mounting Bracket, Power Supply
Sign Background Color
601 White, 614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Item
Projector, light marking, signals
Style
Virtual Safety Walkway, 25W
Legend/Background Color
Diagonal with Lines
Voltage
90 V AC, 305 V AC
Watts
25 W
Product Type
Virtual Safety Walkway
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-40 Degrees F
Laser Class
3R
Mounting
Brackets
Power Source
AC Power
Indoor/Outdoor
Indoor
Laser Color
Red

Description

Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal with Lines, Includes LED Projector, Mounting Bracket, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.