This item is Discontinued.

Visual Workplace Virtual Safety Walkway, Laser Red, 6" W, 66-3132-623XT-PS153 66-3132-623XT-PS153

Virtual Safety Walkway, Laser Red, 6" W, 66-3132-623XT-PS153 (Discontinued)

  • Mfr # 66-3132-623XT-PS153
  • Zoro # G705716364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66-3132-623XT-PS153
Zoro #
G705716364
UPC #
-
Country of Origin
Italy

Dimensions

Width
6 in
Height
8 in
Length
6 in

Details

Includes
LED Projector, Mounting Bracket, Power Supply
Item
Projector, light marking, signals
Watts
25 W
Legend/Background Color
Diagonal
Voltage
90 V AC, 305 V AC
Indoor/Outdoor
Indoor
Product Type
Virtual Safety Walkway
Minimum Operating Temperature
-40 Degrees F
Power Source
AC Power
Laser Color
Red
Maximum Operating Temperature
120 Degrees F
Mounting
Brackets
Laser Class
3R

Description

Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal, Includes LED Projector, Mounting Bracket, Power Supply

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.