Lean Tracking Board, Plastic, 48 in, 72 in, No Frame Frame, White, Gloss
Mfr # 60-1912-4872-042
Zoro # G5372829
product price: $456.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Dry Erase Height
48 in
Dry Erase Width
72 in
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1912-4872-042
Zoro #
G5372829
UPC #
-
Country of Origin
United States
Dimensions
Dry Erase Height
48 in
Dry Erase Width
72 in
Overall Height
48 in
Overall Width
72 in
Adjustable Height
Not Adjustable
Board Width - Side 1
72 in
Board Height - Side 1
48 in
Details
Item
Lean Tracking Board
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Board Frame Material
No Frame
Surface Finish
Gloss
Columns Across
7
Number of Rows
7
Number of Months
0
Corner Shape
Rounded
Product Type
Lean Tracking Board
Magnetic - Side 1
Non-Magnetic
Includes Frame
Frame Not Included
Board Color - Side 1
White
Reversible
Not Reversible
Number of Columns
10
Board Material - Side 1
Plastic
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Plastic, Corner Shape Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.