Zoro Homepage

Projector, light marking, signals, 66-3133-20L-634

  • Mfr # 66-3133-20L-634

  • Zoro # G905716409


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
623 Cardinal Red, 634 Blue
Watts
20 W
Legend/Background Color
Line
Product Type
Safety Line
Laser Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-3133-20L-634
Zoro #
G905716409
UPC #
-
Country of Origin
Italy

Details

Item
Projector, light marking, signals
Sign Background Color
623 Cardinal Red, 634 Blue
Watts
20 W
Legend/Background Color
Line
Product Type
Safety Line
Laser Color
Blue
Power Source
DC Power
Laser Class
3R

Description

Projector, light marking, signals, Watts 20 W, Legend/Background Color Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.