Zoro Homepage

Rectangle, Cover, 6" x 8", Clr, PK20

  • Mfr # 25-1000-8-602

  • Zoro # G6920212


product price: $29.29
/pk 20, $1.46/ea

Key Features

Number of Panels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-1000-8-602
Zoro #
G6920212
UPC #
-
Country of Origin
United States

Details

Item
Rectangle,Cover,6" x 8",Clr,PK20
Number of Panels
0

Description

Package Quantity 20

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.