Zoro Homepage

Safety Crane Spot, LED Red

  • Mfr # 66-3134-40-623

  • Zoro # G105716353


product price: $1,413.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Height
7 in
Legend/Background Color
Spot
Includes
LED Projector, Mounting Bracket, Power Supply
Voltage
90 V AC, 305 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-3134-40-623
Zoro #
G105716353
UPC #
-
Country of Origin
Italy

Dimensions

Width
3 in
Height
7 in
Length
3 in

Details

Item
Projector, light marking, signals
Legend/Background Color
Spot
Includes
LED Projector, Mounting Bracket, Power Supply
Voltage
90 V AC, 305 V AC
Watts
40 W
Product Type
Safety Crane Spot
Laser Color
Red
Laser Class
3R
Minimum Operating Temperature
-40 Degrees F
Power Source
AC Power
Mounting
Brackets
Maximum Operating Temperature
120 Degrees F
Indoor/Outdoor
Indoor

Description

Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 40 W, Length 3 in, Width 3 in, Height 7 in, Legend/Background Color Spot, Includes LED Projector, Mounting Bracket, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.