Zoro Homepage

Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623

  • Mfr # 66-3134-98XP-623

  • Zoro # G905716447


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Height
9 in
Sign Material
Anodized Aluminum
Sign Background Color
614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Operating Temp. Range
-40°F to 120F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-3134-98XP-623
Zoro #
G905716447
UPC #
-
Country of Origin
Italy

Dimensions

Width
3 in
Height
9 in
Length
10 in
Size
10 x 9 x 3in

Details

Item
Projector, light marking, signals
Sign Material
Anodized Aluminum
Sign Background Color
614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Operating Temp. Range
-40°F to 120F
Legend/Background Color
Line
Includes
LED Projector, Mounting Bracket, Power Supply
Standards
3R (no additional safety eye wear required)
Voltage
90 V AC, 305 V AC
Watts
98 W
Style
Crane Safety Light Line, Crane Safety Light Line XP
Mounting
Brackets
Indoor/Outdoor
Indoor
Laser Class
3R
Laser Color
Red
Maximum Operating Temperature
120 Degrees F
Power Source
AC Power
Product Type
Safety Crane Line
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP65
LED projection type
single line
Power Connection
LED driver w/extension cord & bare leads

Description

Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 98 W, Length 10 in, Width 3 in, Height 9 in, Legend/Background Color Line, Includes LED Projector, Mounting Bracket, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.