Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50XL-618

  • Mfr # 66-3131-50XL-618

  • Zoro # G005716293


product price:  $940.53
/ea
Free Shipping & Returns

Key Features

Width
3 in
Height
11 in
Sign Background Color
601 White, 614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Includes
LED Projector, Mounting Bracket, Power Supply
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-3131-50XL-618
Zoro #
G005716293
UPC #
-
Country of Origin
Italy

Dimensions

Width
3 in
Height
11 in
Length
10 in

Details

Item
Projector, light marking, signals
Sign Background Color
601 White, 614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Includes
LED Projector, Mounting Bracket, Power Supply
Watts
50 W
Style
Slim Lines, XL Slim Lines, Standard Lines, XL Lines
Legend/Background Color
Line
Voltage
90 V AC, 305 V AC
Maximum Operating Temperature
120 Degrees F
Laser Color
Yellow
Indoor/Outdoor
Indoor
Product Type
Safety Line
Mounting
Brackets
Power Source
AC Power
Laser Class
3R
Minimum Operating Temperature
-40 Degrees F

Description

Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 50 W, Length 10 in, Width 3 in, Height 11 in, Legend/Background Color Line, Includes LED Projector, Mounting Bracket, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.