Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Line, Indoor, Laser Yellow, 3" W, 66-3134-80-618

  • Mfr # 66-3134-80-618

  • Zoro # G005716323


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Height
9 in
Sign Material
Anodized Aluminum
Sign Background Color
614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-3134-80-618
Zoro #
G005716323
UPC #
-
Country of Origin
Italy

Dimensions

Width
3 in
Height
9 in
Length
10 in
Size
10 x 9 x 3in

Details

Item
Projector, light marking, signals
Sign Material
Anodized Aluminum
Sign Background Color
614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Includes
LED Projector, Mounting Bracket, Power Supply
Style
Crane Safety Light Line, Crane Safety Light Line XP
Operating Temp. Range
-40°F to 120F
Standards
3R (no additional safety eye wear required)
Watts
65 W
Legend/Background Color
Line
Voltage
90 V AC, 305 V AC
Laser Class
3R
Maximum Operating Temperature
120 Degrees F
Product Type
Safety Crane Line
Power Source
AC Power
Minimum Operating Temperature
-40 Degrees F
Mounting
Brackets
Indoor/Outdoor
Indoor
Laser Color
Blue
Power Connection
LED driver w/extension cord & bare leads
IP Rating
IP65
LED projection type
single line

Description

Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 65 W, Length 10 in, Width 3 in, Height 9 in, Legend/Background Color Line, Includes LED Projector, Mounting Bracket, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.