Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618-PS143

  • Mfr # 66-3130-618-PS143

  • Zoro # G105716391


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Height
12 in
Sign Background Color
618 Yellow, 623 Cardinal Red, 634 Blue
Legend/Background Color
Caution Pedestrian
Watts
25 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-3130-618-PS143
Zoro #
G105716391
UPC #
-
Country of Origin
Italy

Dimensions

Width
6 in
Height
12 in
Length
6 in

Details

Item
Projector, light marking, signals
Sign Background Color
618 Yellow, 623 Cardinal Red, 634 Blue
Legend/Background Color
Caution Pedestrian
Watts
25 W
Style
Virtual Safety Sign 25W, Virtual Safety Sign S 50W, Virtual Safety Sign S XT 50W
Voltage
90 V AC, 305 V AC
Includes
LED Projector, Mounting Bracket, Power Supply
Maximum Operating Temperature
120 Degrees F
Laser Class
3R
Minimum Operating Temperature
-40 Degrees F
Indoor/Outdoor
Indoor
Laser Color
Yellow
Product Type
Safety Sign
Power Source
AC Power
Mounting
Brackets

Description

Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 12 in, Legend/Background Color Caution Pedestrian, Includes LED Projector, Mounting Bracket, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.