Shadow Board, 72 in H, 30 in W, Red
Mfr # 60-3008-7230-608
Zoro # G6283212
product price: $360.99
/eaKey Features
Background Color
Blue
Shadow Color
White
Material
Aluminum Composite
Height
72 in
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-3008-7230-608
Zoro #
G6283212
UPC #
-
Country of Origin
United States
Dimensions
Height
72 in
Width
30 in
Depth
0.236 in
Board Width
30 in
Board Thickness
0.236 in
Board Height
72 in
Details
Background Color
Blue
Shadow Color
White
Material
Aluminum Composite
Includes
Hardware
Item
Dry Shadow Board
For Use With
1VAC5, 1VAJ7, 3H384, 1VAJ6, 1NXZ9
Mounting
Wall
Weight Capacity
75 lb
Shadow Board Application
Dry-Zone Cleaning
Included Products
Hanging Hardware
Board Material
Aluminum
Shadow Shapes Included
1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384
Includes Tools
No
Hardware Material
Aluminum Composite
Product Type
Shadow Board
Description
Shadow Board, Background Color Blue, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.