Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow Board, 72 in H, 36 in W, Green

  • Mfr # 60-3020-7236-628

  • Zoro # G6282768


product price: $390.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Background Color
Gray
Shadow Color
Orange
Material
Aluminum Composite
Depth
0.236 in
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3020-7236-628
Zoro #
G6282768
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.236 in
Height
72 in
Width
36 in
Board Width
36 in
Board Height
72 in
Board Thickness
0.236 in

Details

Background Color
Gray
Shadow Color
Orange
Material
Aluminum Composite
Includes
Hardware
Weight Capacity
75 lb
For Use With
5MY23, 1RG34, 2FTP8, 2CJP8, 1ZCA2, 5W544, 3U593, 3U603
Mounting
Wall
Item
Wet Shadow Board
Shadow Board Application
Wet-Zone Cleaning
Hardware Material
Aluminum Composite
Board Material
Aluminum
Shadow Shapes Included
1RG34, 1ZCA2, 2CJP8, 2FTP8, 3U593, 3U603, 5MY23, 5W544
Product Type
Shadow Board
Includes Tools
No
Included Products
Hanging Hardware

Description

Shadow Board, Background Color Gray, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 36 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.