Zoro Homepage

Shadow Marking Tape PVC, Backing: Paper Blue, 12" W x 15 ft. L, 4 mil Thick

  • Mfr # 30-400-1215-608

  • Zoro # G4423708


product price: $49.95
/ea

Key Features

Width
12"
Length
15 ft.
Material
PVC, Backing: Paper
Thickness
4 mil
Standards
5S/ Lean Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-400-1215-608
Zoro #
G4423708
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Length
15 ft.
Thickness
4 mil
Roll Length
15 ft
Tape Strip Length
12 in
Imperial Tape Width
12 in
Imperial Tape Length
15 ft

Details

Item
Shadow Marking Tape
Material
PVC, Backing: Paper
Color
Blue
Standards
5S/ Lean Manufacturing
Legend
No Legend
Adhesion Strength
32 oz/in
Retroreflective Grade
Non-Reflective
Safety Tape Color
Blue
Pattern
Solid
Tape Format
Continuous Roll
Performance Temp.
40 Degrees to 200 Degrees F
Die Cut Shape
Continuous Roll
Tape Color
Blue
Glow In The Dark
No
Product Form
Continuous Roll
Tape Backing Construction
Paper
Tape Backing Material
Vinyl
Minimum Tape Performance Temperature
40 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Fluorescent
No
Tape Type
General Purpose
Adhesion to Steel
32 oz/in
Sub-Brand
Shadow-Mark(R)
Series
30-400-1215

Description

Shadow Marking Tape, Continuous Roll, Solid, Blue, 12 in, 15 ft, 4 mil, Vinyl, Visual Workplace(R), Shadow-Mark(R), Series 30-400-1215, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.