Shadow Marking Tape PVC, Backing: Paper Green, 12" W x 15 ft. L, 4 mil Thick

  • Mfr # 30-400-1215-614

  • Zoro # G4423717


product price: $49.95
/ea

Key Features

Width
12"
Length
15 ft.
Material
PVC, Backing: Paper
Thickness
4 mil
Standards
5S/ Lean Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-400-1215-614
Zoro #
G4423717
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Length
15 ft.
Thickness
4 mil
Roll Length
15 ft
Tape Strip Length
12 in
Imperial Tape Width
12 in
Imperial Tape Length
15 ft

Details

Item
Shadow Marking Tape
Material
PVC, Backing: Paper
Color
Green
Standards
5S/ Lean Manufacturing
Pattern
Solid
Adhesion Strength
32 oz/in
Legend
No Legend
Retroreflective Grade
Non-Reflective
Tape Format
Continuous Roll
Safety Tape Color
Green
Die Cut Shape
Continuous Roll
Performance Temp.
40 Degrees to 200 Degrees F
Tape Color
Green
Sub-Brand
Shadow-Mark(R)
Minimum Tape Performance Temperature
40 Degrees F
Series
30-400-1215
Tape Backing Construction
Paper
Tape Backing Material
Vinyl
Product Form
Continuous Roll
Glow In The Dark
No
Tape Type
General Purpose
Maximum Tape Performance Temperature
200 Degrees F
Adhesion to Steel
32 oz/in
Fluorescent
No

Description

Shadow Marking Tape, Continuous Roll, Solid, Green, 12 in, 15 ft, 4 mil, Vinyl, Visual Workplace(R), Shadow-Mark(R), Series 30-400-1215, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.