Slip Resistant Floor Tape Aluminum Oxide Compound With UV Protection Black/Yellow, 2" W x 60 ft. L

  • Mfr # 25-700-2060-622

  • Zoro # G6919731


product price:  $69.95
/ea

Key Features

Width
2"
Material
Aluminum Oxide Compound With UV Protection
Length
60 ft.
Pattern
Striped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-700-2060-622
Zoro #
G6919731
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
60 ft.

Details

Item
Slip Resistant Floor Tape
Color
Black/Yellow
Material
Aluminum Oxide Compound With UV Protection
Pattern
Striped

Description

Slip Resistant Floor Tape,2 In. x 60 ft.,B/Y

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.