Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Symbol, 6", Blue, PK20

  • Mfr # 25-1008-6-634

  • Zoro # G6919853


product price: $18.19
/pk 20, $0.91/ea

Key Features

Sign Shape
Arrows 6in, 20pcs., Arrows 12in 10pcs., Circles 12in, 10pcs., Clear cover 6in x 13in, 20pcs., Clear cover 6inx 8in, 20pcs., Clear cover 7in x 7in, 20pcs., Clear cover 13inx13in, Corners, Round 6inx4inx2, 20pcs., Footprints 10in, 20pcs., Footprints 12in, Squares 6in, Squares 12in, T Symbols, Round 5inx5inx2, 20pcs., Triangles 6in, Triangles 12in, X's, 6inx 6in x 2in, 20pcs
Sign Material
Vinyl
Sign Background Color
601 White, 602 Clear, 603 Black, 614 Green, 618 Yellow, 623 Cardinal Red, 628 Orange, 634 Blue
Thickness
3.5 mil
Number of Panels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-1008-6-634
Zoro #
G6919853
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3.5 mil
Size
6in, 6in x 4in x 2in, 6in x 6in x 2in, 6in x 8in, 6in x 13in, 7in x 7in, 10in, 12in, 13in x 13in

Details

Item
T Symbol,6",Blue,PK20
Sign Shape
Arrows 6in, 20pcs., Arrows 12in 10pcs., Circles 12in, 10pcs., Clear cover 6in x 13in, 20pcs., Clear cover 6inx 8in, 20pcs., Clear cover 7in x 7in, 20pcs., Clear cover 13inx13in, Corners, Round 6inx4inx2, 20pcs., Footprints 10in, 20pcs., Footprints 12in, Squares 6in, Squares 12in, T Symbols, Round 5inx5inx2, 20pcs., Triangles 6in, Triangles 12in, X's, 6inx 6in x 2in, 20pcs
Sign Material
Vinyl
Sign Background Color
601 White, 602 Clear, 603 Black, 614 Green, 618 Yellow, 623 Cardinal Red, 628 Orange, 634 Blue
Number of Panels
0
Features
Floor Tape Arrows, Floor Tape Footprints, Floor Tape Circles, Squares & Triangles, Floor Tape X™s and Corners

Description

Package Quantity 20

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.