Zoro Homepage

Virtual LED Safety Dock Projector

  • Mfr # 66-3120-50XL-614

  • Zoro # G814868039


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Width
11 in
Height
3 in
Sign Background Color
614 Green, 623 Cardinal Red
Includes
LED Projector, Power Supply
Watts
50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-3120-50XL-614
Zoro #
G814868039
UPC #
-
Country of Origin
Italy

Dimensions

Width
11 in
Height
3 in
Length
10 in

Details

Item
Single LED Dock Line Projector
Sign Background Color
614 Green, 623 Cardinal Red
Includes
LED Projector, Power Supply
Watts
50W
Legend/Background Color
Single Line
Voltage
90 V AC, 305 V AC
Minimum Operating Temperature
-40 Degrees F
Indoor/Outdoor
Indoor
Power Source
AC Power
Laser Class
3R
Laser Color
Green
Product Type
Single LED Dock Line Projector
Mounting
Sold Separately
Maximum Operating Temperature
120 Degrees F

Description

Single LED Dock Line Projector, Voltage 90 V AC, 305 V AC, Watts 50W, Length 10 in, Width 11 in, Height 3 in, Legend/Background Color Single Line, Includes LED Projector, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.