Virtual LED Safety Line 2X, 50W, Blue
- Mfr # 66-3131-502X-634
- Zoro # G324159030
product price:Â
$
1,482.99
/ea
Free Shipping & Returns
Key Features
Power Source
AC Power
Length
10 in
Watts
50 W
Height
11 in
Minimum Operating Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3131-502X-634
- Zoro #
- G324159030
- UPC #
- -
- Country of Origin
- Italy
- Item
- Virtual LED Safety Line 2X, 50W, Blue
- Power Source
- AC Power
- Watts
- 50 W
- Minimum Operating Temperature
- -40 Degrees F
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Voltage
- 90 V AC, 305 V AC
- Maximum Operating Temperature
- 120 Degrees F
- Legend/Background Color
- Line
- Indoor/Outdoor
- Indoor
- Mounting
- Brackets (Max. Mounting Height: 23 ft)
- Laser Color
- Blue
- Product Type
- Safety Line
- Power Source - TS Only
- AC Power
- Power Source - old
- AC Power
Dimensions
- Length
- 10 in
- Height
- 11 in
- Width
- 3 in
Description
Virtual LED Safety Line 2X, 50W, Blue, Voltage 90 V AC, 305 V AC, Watts 50 W, Length 10 in, Width 3 in, Height 11 in, Legend/Background Color Line, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.