Virtual LED Safety Line 2X, 50W, Red
- Mfr # 66-3131-502X-623
- Zoro # G724159425
product price:Â
$
1,482.99
/ea
Free Shipping & Returns
Key Features
Voltage
90 V AC, 305 V AC
Minimum Operating Temperature
-40 Degrees F
Width
3 in
Indoor/Outdoor
Indoor
Power Source
AC Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3131-502X-623
- Zoro #
- G724159425
- UPC #
- -
- Country of Origin
- Italy
- Item
- Virtual LED Safety Line 2X, 50W, Red
- Voltage
- 90 V AC, 305 V AC
- Minimum Operating Temperature
- -40 Degrees F
- Indoor/Outdoor
- Indoor
- Power Source
- AC Power
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Maximum Operating Temperature
- 120 Degrees F
- Product Type
- Safety Line
- Legend/Background Color
- Line
- Watts
- 50 W
- Mounting
- Brackets (Max. Mounting Height: 23 ft)
- Power Source - TS Only
- AC Power
- Power Source - old
- AC Power
Dimensions
- Width
- 3 in
- Height
- 11 in
- Length
- 10 in
Description
Virtual LED Safety Line 2X, 50W, Red, Voltage 90 V AC, 305 V AC, Watts 50 W, Length 10 in, Width 3 in, Height 11 in, Legend/Background Color Line, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.