Virtual LED Safety Line 2X, 50W, Yellow
- Mfr # 66-3131-502X-618
- Zoro # G824159370
product price:Â
$
1,482.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor
Indoor
Product Type
Safety Line
Power Source
AC Power
Maximum Operating Temperature
120 Degrees F
Mounting
Brackets (Max. Mounting Height: 23 ft)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3131-502X-618
- Zoro #
- G824159370
- UPC #
- -
- Country of Origin
- Italy
- Item
- Virtual LED Safety Line 2X, 50W, Yellow
- Indoor/Outdoor
- Indoor
- Product Type
- Safety Line
- Power Source
- AC Power
- Maximum Operating Temperature
- 120 Degrees F
- Mounting
- Brackets (Max. Mounting Height: 23 ft)
- Watts
- 50 W
- Minimum Operating Temperature
- -40 Degrees F
- Voltage
- 90 V AC, 305 V AC
- Laser Color
- Yellow
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Legend/Background Color
- Line
- Power Source - TS Only
- AC Power
- Power Source - old
- AC Power
Dimensions
- Height
- 11 in
- Width
- 3 in
- Length
- 10 in
Description
Virtual LED Safety Line 2X, 50W, Yellow, Voltage 90 V AC, 305 V AC, Watts 50 W, Length 10 in, Width 3 in, Height 11 in, Legend/Background Color Line, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.