Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Virtual LED Safety Walkway Projector

  • Mfr # 66-3139-601EX-PS406

  • Zoro # G414867692


product price: $2,388.99
/ea
Free Shipping & Returns

Key Features

Voltage
90 V AC, 305 V AC
Style
Virtual Safety Walkway W EX 50W, Virtual Safety Walkway W EXT 50W, Virtual Safety Walkway Max SW 100W
Legend/Background Color
Red/Yellow Stripe
Includes
LED Projector, Mounting Bracket, Power Supply
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-3139-601EX-PS406
Zoro #
G414867692
UPC #
-
Country of Origin
Italy

Details

Item
Virtual Safety LED Walkway
Voltage
90 V AC, 305 V AC
Style
Virtual Safety Walkway W EX 50W, Virtual Safety Walkway W EXT 50W, Virtual Safety Walkway Max SW 100W
Legend/Background Color
Red/Yellow Stripe
Includes
LED Projector, Mounting Bracket, Power Supply
Watts
50 W
Product Type
Virtual Safety LED Walkway
Maximum Operating Temperature
120 Degrees F
Indoor/Outdoor
Indoor
Mounting
Brackets
Laser Class
3R
Minimum Operating Temperature
-40 Degrees F
Laser Color
Red/Yellow
Power Source
AC Power

Description

Virtual Safety LED Walkway, Voltage 90 V AC, 305 V AC, Watts 50 W, Legend/Background Color Red/Yellow Stripe, Includes LED Projector, Mounting Bracket, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.