
Virtual LED Safety Walkway Projector
Mfr # 66-3139-601EXT-PS153
Zoro # G214867823
product price: $2,141.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Anodized Aluminum
Sign Background Color
601 White, 614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Style
Virtual Safety Walkway W EX 50W, Virtual Safety Walkway W EXT 50W, Virtual Safety Walkway Max SW 100W, Virtual Safety Walkway Max W 100W
Watts
50 W
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66-3139-601EXT-PS153
Zoro #
G214867823
UPC #
-
Country of Origin
Italy
Details
Item
Virtual Safety LED Walkway
Sign Material
Anodized Aluminum
Sign Background Color
601 White, 614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Style
Virtual Safety Walkway W EX 50W, Virtual Safety Walkway W EXT 50W, Virtual Safety Walkway Max SW 100W, Virtual Safety Walkway Max W 100W
Watts
50 W
Application
Indoor
Includes
LED Projector, Mounting Bracket, Power Supply
Legend/Background Color
Diagonal
Voltage
90 V AC, 305 V AC
Laser Class
3R
Maximum Operating Temperature
120 Degrees F
Product Type
Virtual Safety LED Walkway
Laser Color
White
Minimum Operating Temperature
-40 Degrees F
Mounting
Brackets
Indoor/Outdoor
Indoor
Power Source
AC Power
LED projection type
walkway
Power Connection
LED driver w/extension cord & bare leads
Description
Virtual Safety LED Walkway, Voltage 90 V AC, 305 V AC, Watts 50 W, Legend/Background Color Diagonal, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.