
Virtual LED Safety Walkway Projector
Mfr # 66-3139-614EX-PS153
Zoro # G514868193
product price: $2,054.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Anodized Aluminum
Sign Background Color
601 White, 614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Voltage
90 V AC, 305 V AC
Style
Virtual Safety Walkway W EX 50W, Virtual Safety Walkway W EXT 50W, Virtual Safety Walkway Max SW 100W, Virtual Safety Walkway Max W 100W
Legend/Background Color
Diagonal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-3139-614EX-PS153
Zoro #
G514868193
UPC #
-
Country of Origin
Italy
Details
Item
Virtual Safety LED Walkway
Sign Material
Anodized Aluminum
Sign Background Color
601 White, 614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Voltage
90 V AC, 305 V AC
Style
Virtual Safety Walkway W EX 50W, Virtual Safety Walkway W EXT 50W, Virtual Safety Walkway Max SW 100W, Virtual Safety Walkway Max W 100W
Legend/Background Color
Diagonal
Application
Indoor
Watts
50 W
Includes
LED Projector, Mounting Bracket, Power Supply
Indoor/Outdoor
Indoor
Product Type
Virtual Safety LED Walkway
Mounting
Brackets
Power Source
AC Power
Laser Class
3R
Laser Color
Green
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-40 Degrees F
Power Connection
LED driver w/extension cord & bare leads
LED projection type
walkway
Description
Virtual Safety LED Walkway, Voltage 90 V AC, 305 V AC, Watts 50 W, Legend/Background Color Diagonal, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.