
Virtual LED Safety Walkway Projector
Mfr # 66-3139-623EXT-PS150
Zoro # G714868214
product price: $2,141.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
601 White, 614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Style
Virtual Safety Walkway W EX 50W, Virtual Safety Walkway W EXT 50W, Virtual Safety Walkway Max SW 100W, Virtual Safety Walkway Max W 100W
Includes
LED Projector, Mounting Bracket, Power Supply
Watts
50 W
Legend/Background Color
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66-3139-623EXT-PS150
Zoro #
G714868214
UPC #
-
Country of Origin
Italy
Details
Item
Virtual Safety LED Walkway
Sign Background Color
601 White, 614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Style
Virtual Safety Walkway W EX 50W, Virtual Safety Walkway W EXT 50W, Virtual Safety Walkway Max SW 100W, Virtual Safety Walkway Max W 100W
Includes
LED Projector, Mounting Bracket, Power Supply
Watts
50 W
Legend/Background Color
Solid
Voltage
90 V AC, 305 V AC
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
120 Degrees F
Indoor/Outdoor
Indoor
Laser Class
3R
Mounting
Brackets
Power Source
AC Power
Product Type
Virtual Safety LED Walkway
Laser Color
Cardinal Red
Description
Virtual Safety LED Walkway, Voltage 90 V AC, 305 V AC, Watts 50 W, Legend/Background Color Solid, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.