Zoro Homepage

Virtual LED Safety Walkway Projector

  • Mfr # 66-3139-623EXT-PS153

  • Zoro # G614868291


product price: $2,141.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Anodized Aluminum
Sign Background Color
601 White, 614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Includes
LED Projector, Mounting Bracket, Power Supply
Application
Indoor
Voltage
90 V AC, 305 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-3139-623EXT-PS153
Zoro #
G614868291
UPC #
-
Country of Origin
Italy

Details

Item
Virtual Safety LED Walkway
Sign Material
Anodized Aluminum
Sign Background Color
601 White, 614 Green, 618 Yellow, 623 Cardinal Red, 634 Blue
Includes
LED Projector, Mounting Bracket, Power Supply
Application
Indoor
Voltage
90 V AC, 305 V AC
Style
Virtual Safety Walkway W EX 50W, Virtual Safety Walkway W EXT 50W, Virtual Safety Walkway Max SW 100W, Virtual Safety Walkway Max W 100W
Watts
50 W
Legend/Background Color
Diagonal
Laser Color
Cardinal Red
Product Type
Virtual Safety LED Walkway
Power Source
AC Power
Maximum Operating Temperature
120 Degrees F
Mounting
Brackets
Laser Class
3R
Minimum Operating Temperature
-40 Degrees F
Indoor/Outdoor
Indoor
LED projection type
walkway
Power Connection
LED driver w/extension cord & bare leads

Description

Virtual Safety LED Walkway, Voltage 90 V AC, 305 V AC, Watts 50 W, Legend/Background Color Diagonal, Includes LED Projector, Mounting Bracket, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.