
Virtual Safety Symbols, Laser Yellow, 6" W, 66-3130-618-PS137
Mfr # 66-3130-618-PS137
Zoro # G005716446
product price: $944.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
12 in
Includes
LED Projector, Mounting Bracket, Power Supply
Voltage
90 V AC, 305 V AC
Legend/Background Color
Forklift
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-3130-618-PS137
Zoro #
G005716446
UPC #
-
Country of Origin
Italy
Dimensions
Width
6 in
Height
12 in
Length
6 in
Details
Item
Projector, light marking, signals
Includes
LED Projector, Mounting Bracket, Power Supply
Voltage
90 V AC, 305 V AC
Legend/Background Color
Forklift
Watts
25 W
Indoor/Outdoor
Indoor
Laser Class
3R
Power Source
AC Power
Product Type
Virtual Safety Symbols
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-40 Degrees F
Laser Color
Yellow
Mounting
Brackets
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 12 in, Legend/Background Color Forklift, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.