Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow Board, 72 in H, 36 in W, Red

  • Mfr # 60-3007-7236-608

  • Zoro # G6313349


product price: $404.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Background Color
Blue
Shadow Color
White
Material
Aluminum Composite
Width
36 in
For Use With
5MY23, 1RG34, 2FTP8, 2CJP8, 1ZCA2, 5W544, 3U593, 3U603
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3007-7236-608
Zoro #
G6313349
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
72 in
Depth
0.236 in
Board Height
72 in
Board Width
36 in
Board Thickness
0.236 in

Details

Background Color
Blue
Shadow Color
White
Material
Aluminum Composite
Item
Wet Shadow Board
For Use With
5MY23, 1RG34, 2FTP8, 2CJP8, 1ZCA2, 5W544, 3U593, 3U603
Includes
Hardware
Weight Capacity
75 lb
Mounting
Wall
Board Material
Aluminum
Shadow Board Application
Wet-Zone Cleaning
Shadow Shapes Included
1RG34, 1ZCA2, 2CJP8, 2FTP8, 3U593, 3U603, 5MY23, 5W544
Hardware Material
Aluminum Composite
Includes Tools
No
Included Products
Hanging Hardware
Product Type
Shadow Board

Description

Shadow Board, Background Color Blue, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 36 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.