
48,000 BTU GAS GYRO
Mfr # DG8AN
Zoro # G822843431
product price: $4,323.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG8AN
Zoro #
G822843431
UPC #
-
Country of Origin
Greece
Description
The DG8A N Gas Shawarma & Gyro Machine is a commercial-grade vertical broiler built to deliver reliable, high-quality cooking for shawarma, gyro, doner, or similar meat-spit dishes in restaurants, food trucks, or other food-service settings. Main Features & Design The motor is mounted at the bottom, which protects it from heat and flame, improving durability and safety. It includes four double burners that together provide 48,000 BTU, offering strong, even heat for roasting meat efficiently. Heating elements are adjustable, allowing you to control heat intensity by moving the burners closer to or farther from the meat without repositioning the spit. Burners have individual controls and ceramic plates for precise flame adjustment, giving greater control over cooking. A removable burner-protection mesh and a removable drip/grease tray simplify cleaning and maintenance. The unit has smooth, rounded stainless-steel construction, which makes sanitation and cleaning easier - important in a busy kitchen. A stainless-steel meat shovel is included for carving and serving. Capacity & Specs Meat capacity: approximately 90-140 lb (about 41-63.5 kg), allowing for a substantial cone of meat - useful for medium-volume or high-output operations. Spit height: Approx. 31.1in - suitable for a full cone of stacked meat. Gas type: configured for Natural Gas, but convertible to Propane (conversion connections provided - regulator required). Gas connection: 1/2in rear inlet line. Spit motor: 110 V, providing consistent rotation for even cooking. Dimensions (approx): 39in high x 25.25in deep x 20.9in wide; weight: Approx. 87 lb. Why It's a Strong Choice The DG8A N combines solid build quality, adjustable heat control, and generous meat capacity with a compact footprint - making it ideal for restaurants, take-out shops, food trucks, or any business that wants to offer gyro/shawarma efficiently. The adjustable burners let you dial in cooking for perfect browning and texture, while the stainless-steel construction and removable components make maintenance practical for daily use.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.