Worker ID Card, 2-23/64"x1-3/16", PK10
Mfr # WSID-05
Zoro # G3881160
product price: $65.25
/pk 10, $6.53/eaKey Features
Material
Plastic
Color
White
Width
1 3/16 in
Height
2 23/64 in
Waterproof
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSID-05
Zoro #
G3881160
UPC #
803033000623
Country of Origin
China
Dimensions
Width
1 3/16 in
Height
2 23/64 in
Overall Width
1 1/8 in
Overall Height
2 1/4 in
Details
Item
Emergency Identification Card
Material
Plastic
Color
White
Waterproof
Water Resistant
Attaches To
Belts, Boots, Fall Restraints, Key Rings, Lanyards, Shoes, Straps
Features
Universal Fit
Product Type
Emergency Wallet Card
Waterproof Type
Waterproof
Compatible Product Type
Backpacks, Belts, Boots/Shoes, Fall Restraints, Hard Hats, Harnesses, Zipper Pulls
Description
Emergency Identification Card, Height 2 23/64 in, Width 1 3/16 in, Attaches To Belts, Boots, Fall Restraints, Key Rings, Lanyards, Shoes, Straps, Water Resistant, Material Plastic, Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.