Zoro Homepage

Warning Light, Clear, LED, 5-1/8" D

  • Mfr # 121SLED-120C

  • Zoro # G8340379


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Standards
cUL Listed, NSF Certified, UL Listed
Product Type
Warning Light
Voltage
120V AC
Lens Design
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121SLED-120C
Zoro #
G8340379
UPC #
782979249665
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
5 1/8 in
Depth
5 1/8 in
Diameter
5 1/8 in
Overall Depth
6 1/4 in
Footprint Diameter
5 1/8 in
Overall Diameter
5 1/8 in

Details

Item
Warning Light
Color
Clear
Standards
cUL Listed, NSF Certified, UL Listed
Product Type
Warning Light
Voltage
120V AC
Lens Design
Dome
Flashes per Minute
60
Bulb Included
Yes
Lamp Type
LED
Power Source
Wire
Rating
IP66, NEMA 4X
Housing Material
Plastic
Mounting
1/2 in NPT Pipe
Operating Temp.
-40 Degrees to 150 Degrees F
Lens Material
Polycarbonate
Light Output
1655 Candela
Lamp Life
25,000 hr
Current Drawn
0.05A AC
IP Rating
IP66, IP69K
Operating Temperature - Minimum
-40 Degrees F
Housing Color
Black
Light Operating Mode
Rotating
Brightness Selection
Fixed Brightness
Lens Color
Clear
Light Source
LED
Control Protocol
Direct Wire
Includes Mounting Hardware
No Mounting Hardware
NEMA Rating
NEMA 4X
Light Intensity
1,655 cd
Features
Ideal in High-Ambient and Harsh Applications where Gaining Attention is Critical Including Emergency Evacuation, Hazardous Area Markings, Overhead Cranes, Irrigation Systems, and Conveyor and Machine Start-Ups, Zinc Die-Cast Alloy Base
Operating Temperature - Maximum
150 Degrees F
Operating Current
0.075 A @ 120V AC
Footprint Shape
Circle
Requires Base
Base Not Required
Lens Shape
Dome
For Location
Indoor, Outdoor
Mounting Style
Surface Mount
Lifespan
25,000 hr
Operating Voltage
120V AC

Description

Warning Light, Color Clear, Lamp Type LED, Flashes per Minute 60, Light Output 1655 Candela, Lamp Life 25,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Plastic, Mounting 1/2 in NPT Pipe, Operating Temp. -40 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.05A AC, Width 5 1/8 in, Depth 5 1/8 in, Height 6 1/4 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.