Zoro Homepage

Warning Light, Green, LED, 5-1/8" D

  • Mfr # 121SLED-120G

  • Zoro # G8341130


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Standards
cUL Listed, NSF Certified, UL Listed
Product Type
Warning Light
Bulb Included
Yes
Diameter
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121SLED-120G
Zoro #
G8341130
UPC #
782979249672
Country of Origin
United States

Dimensions

Diameter
5 1/8 in
Width
5 1/8 in
Depth
5 1/8 in
Height
6 1/4 in
Footprint Diameter
5 3/16 in
Overall Diameter
5 1/8 in
Overall Depth
6 1/4 in

Details

Item
Warning Light
Color
Green
Standards
cUL Listed, NSF Certified, UL Listed
Product Type
Warning Light
Bulb Included
Yes
Lens Material
Polycarbonate
Operating Temp.
-40 Degrees to 150 Degrees F
Housing Material
Plastic
Voltage
120V AC
Lamp Life
25,000 hr
Flashes per Minute
60
Rating
IP66, NEMA 4X
Lamp Type
LED
Mounting
1/2 in NPT Pipe
Power Source
Wire
Light Output
1655 Candela
Current Drawn
0.05A AC
Lens Design
Dome
IP Rating
IP66, IP69K
Requires Base
Base Not Required
Footprint Shape
Circle
Mounting Style
Surface Mount
Control Protocol
Direct Wire
Light Operating Mode
Rotating
Features
Ideal in High-Ambient and Harsh Applications where Gaining Attention is Critical Including Emergency Evacuation, Hazardous Area Markings, Overhead Cranes, Irrigation Systems, and Conveyor and Machine Start-Ups, Zinc Die-Cast Alloy Base
Lens Shape
Dome
Operating Temperature - Minimum
-40 Degrees F
Lifespan
25,000 hr
NEMA Rating
NEMA 4X
Light Intensity
1,655 cd
Operating Temperature - Maximum
150 Degrees F
Housing Color
Black
Brightness Selection
Fixed Brightness
Includes Mounting Hardware
No Mounting Hardware
For Location
Indoor, Outdoor
Operating Current
0.075 A @ 120V AC
Light Source
LED
Lens Color
Green
Operating Voltage
120V AC

Description

Warning Light, Color Green, Lamp Type LED, Flashes per Minute 60, Light Output 1655 Candela, Lamp Life 25,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Plastic, Mounting 1/2 in NPT Pipe, Operating Temp. -40 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.05A AC, Width 5 1/8 in, Depth 5 1/8 in, Height 6 1/4 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.