Audio/Video Adapter, Coaxial Cable, PK10
Mfr # VT-BNC-F10
Zoro # G6261068
product price: $15.29
/pk 10, $1.53/eaKey Features
Cable Type
Coaxial
Connection A
BNC Female
Connection B
F-Type Male
Number of Ports
2
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT-BNC-F10
Zoro #
G6261068
UPC #
814850010764
Country of Origin
China
Details
Item
Audio/Video Adapter
Cable Type
Coaxial
Connection A
BNC Female
Connection B
F-Type Male
Number of Ports
2
Color
Silver
Hz
1 GHz
Product Type
Audio/Video Adapter
End 1 Number of Connections
1
End 2 Connection Type
F-Type Male
End 2 Number of Connections
1
Total Number of Adapters
10
Maximum Frequency
1,000 MHz
End 1 Connection Type
BNC Female
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 10, End 2 Number of Connections 1, Color Silver, End 1 Connection Type BNC Female, End 2 Connection Type F-Type Male, Product Type Audio/Video Adapter, Maximum Frequency 1,000 MHz, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.