Zoro Homepage

Audio/Video Adapter, Coaxial Cable, PK10

  • Mfr # VT-RCA-BNC10

  • Zoro # G6259747


product price: $10.89
/pk 10, $1.09/ea

Key Features

Cable Type
Coaxial
Connection A
RCA Female
Connection B
BNC Female
Number of Ports
2
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-RCA-BNC10
Zoro #
G6259747
UPC #
814850010818
Country of Origin
China

Details

Item
Audio/Video Adapter
Cable Type
Coaxial
Connection A
RCA Female
Connection B
BNC Female
Number of Ports
2
Color
Silver
Hz
1 GHz
Product Type
Audio/Video Adapter
End 1 Connection Type
RCA Female
End 2 Number of Connections
1
Maximum Frequency
1,000 MHz
End 1 Number of Connections
1
Total Number of Adapters
10
End 2 Connection Type
BNC Female

Description

Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 10, End 2 Number of Connections 1, Color Silver, End 1 Connection Type RCA Female, End 2 Connection Type BNC Female, Product Type Audio/Video Adapter, Maximum Frequency 1,000 MHz, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.