Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vitek Camera, Bullet, Color, 4 MP, 12V DC/24V AC VTC-IR4MZ39

Camera, Bullet, Color, 4 MP, 12V DC/24V AC (Discontinued)

  • Mfr # VTC-IR4MZ39
  • Zoro # G3974357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTC-IR4MZ39
Zoro #
G3974357
UPC #
00810023212225
Country of Origin
Korea, Republic of

Dimensions

Focal Length (mm)
3.2 to 9 mm
Depth (In.)
10 7/64 in
Width (In.)
4 11/32 in
Height (In.)
4 21/64 in
Length (In.)
10 7/64 in
IR Illuminator Wavelength
850 nm
Dia. (In.)
4 11/32 in
Minimum Focal Length
3.2 mm
Overall Height
4 3/8 in
Maximum Focal Length
9 mm
Overall Width
4 3/8 in
Overall Length
10 1/8 in

Details

Item
Camera
Resolution
4MP
Detection Range
0 to 150 ft
Scanning
Progressive
Min. Light Level (Lux)
0.1 lux Color, 0006 lux Black/White at 40IRE LED Off
Housing Material
Aluminum
Power Supply
Included
Display
Color
Pixels
2560 x 1440
Lens
3.2 to 9 mm
Power Consumption
12V DC, 370 mA/24V AC, 185 mA
S/N Ratio (dB)
More than 50
Voltage
12V DC/24V AC
Camera Design
Bullet
Line Resolution
1920 x 1080
Indoor/Outdoor
Indoor, Outdoor
Type
Bullet
Digital Video Camera Image Sensor
1/2.9 CMOS
Camera Body Color
White
Day/Night Capable
Day/Night
S/N Ratio
More than 50dB
Maximum Operating Temperature
122 Degrees F
Night Capable
Day and Night
Minimum Light Level
0.1 lux
Output Type
AHD, CVBS, TVI
Lens Type
Zoom
Indoor/Outdoor Usage
Indoor, Outdoor
Minimum Operating Temperature
-58 Degrees F
Input Type
No Inputs Included
Image Sensor
1/2.9 CMOS
Color Display
Color
Body Color
White
Includes Power Supply
Yes
Maximum Detection Distance
150 ft

Description

Camera, Body Color White, Maximum Focal Length 9 mm, Minimum Focal Length 3.2 mm, Camera Design Bullet, Color Display Color, Maximum Detection Distance 150 ft, Lens Type Zoom, Resolution 4MP, Housing Material Aluminum, Image Sensor 1/2.9 CMOS, Pixels 2560 x 1440, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IR Illuminator Wavelength 850 nm, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.1 lux, Minimum Operating Temperature -58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.