Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera, Bullet, Varifocal Lens, 12VDC

  • Mfr # VTC-THB2RMS

  • Zoro # G6295858


product price: $120.59
/ea
Free Shipping & Returns

Key Features

Includes
Drill Template, Screws
Resolution
2MP
Features
AHD, CVBS, CVI, Multi-Format HD Supports HD-TVI, Starlight Function Low Light Color Images
Focal Length (mm)
2.8 to 12 mm
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTC-THB2RMS
Zoro #
G6295858
UPC #
814850011518
Country of Origin
China

Dimensions

Focal Length (mm)
2.8 to 12 mm
Width (In.)
2 in
Height (In.)
8 5/8 in
Dia. (In.)
3 7/16 in
Length (In.)
8 5/8 in
Depth (In.)
3 in
IR Illuminator Wavelength
850 nm
Overall Height
2 3/4 in
Maximum Focal Length
12 mm
Overall Length
8 5/8 in
Overall Width
3 1/8 in
Minimum Focal Length
2.8 mm

Details

Item
Camera
Includes
Drill Template, Screws
Resolution
2MP
Features
AHD, CVBS, CVI, Multi-Format HD Supports HD-TVI, Starlight Function Low Light Color Images
Day/Night Capable
Day/Night
Detection Range
Variable
Digital Video Camera Image Sensor
1/2.8 CMOS
Type
Bullet
Exposure Conditions
-40 Degrees to 140 Degrees F
Scanning
Progressive
Lens
Varifocal
S/N Ratio (dB)
More Than 52
Display
Color
Mount
Ceiling, Surface, Wall
Min. Light Level (Lux)
0 lux
Power Supply
Not included
Voltage
12V DC
Power Consumption
120 mA (IR Off), 480 mA (IR On)
Luminance Factor
0 lux (B/W), 0.001 lux AGC On (Color)
Camera Body Color
White
For Use With
VT-TJB08
Illumination
Yes
Line Resolution
2.1 MP
Indoor/Outdoor
Indoor, Outdoor
Pixels
1920 x 1080
Camera Design
Bullet
IP Rating
IP67
Standards
NDAA Compliant
Lens Type
Varifocal
Resistance Properties
Weather Resistant
S/N Ratio
More than 52dB
Body Color
White
Output Type
AHD, CVBS, CVI, TVI
Input Type
No Inputs Included
Night Capable
Day and Night
Includes Power Supply
No
Image Sensor
1/2.8 CMOS
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-4 Degrees F
Color Display
Color
Minimum Light Level
0.001 lux
Indoor/Outdoor Usage
Indoor, Outdoor
Maximum Detection Distance
165 ft
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Bullet, Mounting Location Ceiling, Surface, Wall, Color Display Color, Maximum Detection Distance 165 ft, Features AHD, CVBS, CVI, Multi-Format HD Supports HD-TVI, Starlight Function Low Light Color Images, Lens Type Varifocal, Resolution 2MP, For Use With VT-TJB08, Image Sensor 1/2.8 CMOS, Includes Drill Template, Screws, Pixels 1920 x 1080, Indoor/Outdoor Usage Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.