Zoro Homepage
This item is Discontinued.
Vitek Camera, Bullet, Varifocal Lens, 12VDC/24VAC VTC-IRM40-550

Camera, Bullet, Varifocal Lens, 12VDC/24VAC (Discontinued)

  • Mfr # VTC-IRM40-550
  • Zoro # G6251432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTC-IRM40-550
Zoro #
G6251432
UPC #
814850011648
Country of Origin
Korea, Republic of

Dimensions

Focal Length (mm)
5 to 50 mm
Length (In.)
4 21/64 in
Dia. (In.)
10 7/64 in
Width (In.)
4 23/64 in
Height (In.)
4 21/64 in
Depth (In.)
3 11/64 in
IR Illuminator Wavelength
850 nm

Details

Item
Camera
Type
Bullet
Pixels
640(H) x 480(V)
Camera Body Color
White
Lens
Varifocal
Voltage
12V DC/24V AC
Min. Light Level (Lux)
0
Includes
(4) Assembly Screws, (4) Mounting Screws, (4) Plastic Anchors, Bracket, Mounting Template, Torque Wrench, Video Sub-Out
Line Resolution
2.1 MP
Power Consumption
290 mA, 575 mA
Illumination
Yes
Features
AHD, CVBS, CVI, Multi-Format HD Supports HD-TVI, Rugged Design
S/N Ratio (dB)
More Than 50
Luminance Factor
0.005 Lux LED Off (B/W), 0.08 Lux LED Off (Color)
Power Supply
Not included
Detection Range
Variable
Digital Video Camera Image Sensor
1/2.8 CMOS
Display
Color
Day/Night Capable
Day/Night
Exposure Conditions
-58 Degrees to 221 Degrees F
Mount
Ceiling, Surface, Wall
Indoor/Outdoor
Indoor, Outdoor
Scanning
Progressive
For Use With
Monitors and DVRs

Description

Camera, Bullet, Varifocal Lens, Voltage 12V DC/24V AC, Length (In.) 4 21/64 in, Width (In.) 4 23/64 in, Depth (In.) 3 11/64 in, Height (In.) 4 21/64 in, Dia. (In.) 10 7/64 in, Focal Length (mm) 5 to 50 mm, Min. Light Level (Lux) 0 lux, Line Resolution 2.1 MP, Power Supply Not Included, Power Consumption 290 mA, 575 mA, Digital Video Camera Image Sensor 1/2.8 CMOS, Ceiling, Surface, Wall Mount, S/N Ratio (dB) More Than 50, Progressive Scanning, 640(H) x 480(V) Pixels, Camera Body Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.