Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera Cover, Cameras, Aluminum

  • Mfr # VT-TJB04

  • Zoro # G0214319


product price: $22.99
/ea

Key Features

For Use With
Mfr. No. VTC-T4T3HR2MD, VTC-T4B4HR2MD
Includes
Template
Illumination
No
Color
Ivory
Length
5 11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TJB04
Zoro #
G0214319
UPC #
814850019958
Country of Origin
China

Dimensions

Length
5 11/64 in
Width
4 3/4 in
Height
2 in
Overall Depth
5 1/8 in
Overall Width
4 3/4 in
Overall Height
1 3/4 in

Details

For Use With
Mfr. No. VTC-T4T3HR2MD, VTC-T4B4HR2MD
Item
Camera Cover
Includes
Template
Illumination
No
Color
Ivory
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Material
Aluminum
Pitch
0 Degrees
Mounting
Ceiling/Wall
Function
Camera Mounting
Swivel Angle
0 Degrees
Power Source
Not Required
Waterproof
Yes
Fits
Cameras
Resistance Properties
Waterproof
Compatible with Manufacturer Model Number
VTC-T4B4HR2MD, VTC-T4T3HR2MD
Compatible with Series
Transcendent
Includes Mounting Hardware
Yes
Compatible Surveillance Equipment
IP Camera
Compatible Manufacturer Part Number
VTC-T4B4HR2MD, VTC-T4T3HR2MD
Compatible Manufacturer Model Number
VTC-T4B4HR2MD, VTC-T4T3HR2MD
For Use With Mfr. Model Number
VTC-T4B4HR2MD, VTC-T4T3HR2MD
Compatible with Manufacturer Model No.
VTC-T4B4HR2MD, VTC-T4T3HR2MD
Compatible with Mfr. Model No.
VTC-T4B4HR2MD, VTC-T4T3HR2MD
For Use with Mfr Model Number
VTC-T4B4HR2MD, VTC-T4T3HR2MD
Compatible Pump Manufacturer Part Number
VTC-T4B4HR2MD, VTC-T4T3HR2MD
Compatible Mfr. Model Number
VTC-T4B4HR2MD, VTC-T4T3HR2MD

Description

Camera Cover, Overall Height 1 3/4 in, Compatible Surveillance Equipment IP Camera, Overall Depth 5 1/8 in, Compatible with Manufacturer Model Number VTC-T4B4HR2MD, VTC-T4T3HR2MD, Overall Width 4 3/4 in, Mounting Location Ceiling, Wall, Compatible with Series Transcendent, Includes Template, Color Ivory, Includes Mounting Hardware Yes, Material Aluminum, Resistance Properties Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.