Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTD-A2812/VBM
Zoro #
G0212060
UPC #
814850014755
Country of Origin
Korea, Republic of
Dimensions
Depth (In.)
5 in
Height (In.)
4 15/64 in
Focal Length (mm)
2.8 to 12 mm
Dia. (In.)
5 55/64 in
Description
Camera, Features 1000 TV Lines, CMOS Sensor, For Use With Mfr. No. VT-AV/WMT-B, VT-AV/CMT-B, Includes Instruction Manual, Mounting Accessories, Mounting Template, Secondary Video Output Cable, Pixels 1305(H) x 1049(V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.