Zoro Homepage

Camera, Dome, Color, 12V DC

  • Mfr # VTD-THD5R2

  • Zoro # G3976396


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Resolution
5MP
For Use With
VT-TCNMT, VT-TFMT-S, VT-TJB03A, VT-TPLMT, VT-TR4K, VT-TR4VPK, VT-TWMT-3
Standards
NDAA Compliant
Camera Design
Dome
Scanning
Progressive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTD-THD5R2
Zoro #
G3976396
UPC #
00810023212263
Country of Origin
China

Dimensions

Height (In.)
3 1/2 in
IR Illuminator Wavelength
850 nm
Focal Length (mm)
2.8 mm
Dia. (In.)
4 37/64 in
Overall Height
3 1/2 in
Minimum Focal Length
2.8 mm
Overall Diameter
4 5/8 in
Maximum Focal Length
3.6 mm

Details

Item
Camera
Resolution
5MP
For Use With
VT-TCNMT, VT-TFMT-S, VT-TJB03A, VT-TPLMT, VT-TR4K, VT-TR4VPK, VT-TWMT-3
Standards
NDAA Compliant
Camera Design
Dome
Scanning
Progressive
Digital Video Camera Image Sensor
1/2.5 CMOS
Indoor/Outdoor
Indoor, Outdoor
Pixels
2560 x 1936
Voltage
12V DC
Min. Light Level (Lux)
0 lux AGC On Black/White (IR On), 0.001 lux Color at F1.2
Type
Dome
Lens
2.8 mm
Detection Range
0 to 100 ft
Display
Color
Line Resolution
1920 x 1080
S/N Ratio (dB)
52
Power Consumption
120 mA (IR Off), 360 mA ( IR On)
Camera Body Color
White
IP Rating
IP67
Day/Night Capable
Day/Night
Power Supply
Included
Maximum Detection Distance
65 ft
Body Color
White
Color Display
Color
Minimum Light Level
0.01 lux
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Power Supply
Yes
S/N Ratio
More than 52dB
Resistance Properties
Weather Resistant
Night Capable
Day and Night
Input Type
No Inputs Included
Output Type
AHD, CVBS, CVI, TVI
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-4 Degrees F
Image Sensor
1/2.5 CMOS
Lens Type
Fixed
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 3.6 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Color Display Color, Maximum Detection Distance 65 ft, Lens Type Fixed, Resolution 5MP, For Use With VT-TCNMT, VT-TFMT-S, VT-TJB03A, VT-TPLMT, VT-TR4K, VT-TR4VPK, VT-TWMT-3, Image Sensor 1/2.5 CMOS, Pixels 2560 x 1936, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 850 nm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.