Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera, Dome, Color, 8 MP, 12V DC

  • Mfr # VTD-THD8R2

  • Zoro # G3974287


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Resolution
8MP
Type
Dome
Detection Range
0 to 65 ft
Power Consumption
5 W
Dia. (In.)
4 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTD-THD8R2
Zoro #
G3974287
UPC #
00810023212331
Country of Origin
China

Dimensions

Dia. (In.)
4 19/32 in
IR Illuminator Wavelength
850 nm
Height (In.)
3 35/64 in
Focal Length (mm)
2.8 mm
Overall Diameter
4 5/8 in
Overall Height
3 1/2 in
Maximum Focal Length
2.8 mm

Details

Item
Camera
Resolution
8MP
Type
Dome
Detection Range
0 to 65 ft
Power Consumption
5 W
Power Supply
Included
Day/Night Capable
Day/Night
Min. Light Level (Lux)
0 lux AGC On Black/White, 0.001 lux at F1.2 Color
IP Rating
IP67
Pixels
3840 x 2160
Mount
Ceiling
Indoor/Outdoor
Indoor, Outdoor
Display
Color
Line Resolution
1920 x 1080
Digital Video Camera Image Sensor
1/2.5 CMOS
Lens
2.8 mm
Scanning
Progressive
For Use With
VT-TCNMT, VT-TFMT-S, VT-TJB03A, VT-TPLMT, VT-TR4K, VT-TR4VPK, VT-TWMT-3
Camera Design
Dome
S/N Ratio (dB)
52
Camera Body Color
White
Voltage
12V DC
Standards
NDAA Compliant
Includes Power Supply
Yes
Body Color
White
Image Sensor
1/2.5 CMOS
Color Display
Color
Indoor/Outdoor Usage
Indoor, Outdoor
Input Type
No Inputs Included
Night Capable
Day and Night
Minimum Operating Temperature
-4 Degrees F
Minimum Light Level
0 lux
Maximum Operating Temperature
122 Degrees F
Maximum Detection Distance
65 ft
Output Type
AHD, CVBS, CVI, TVI
Resistance Properties
Weather Resistant
S/N Ratio
More than 52dB
Lens Type
Fixed
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 2.8 mm, Camera Design Dome, Mounting Location Ceiling, Color Display Color, Maximum Detection Distance 65 ft, Lens Type Fixed, Resolution 8MP, For Use With VT-TCNMT, VT-TFMT-S, VT-TJB03A, VT-TPLMT, VT-TR4K, VT-TR4VPK, VT-TWMT-3, Image Sensor 1/2.5 CMOS, Pixels 3840 x 2160, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 850 nm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.