Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera, Dome, Color, 8 MP

  • Mfr # VTD-THD8RM

  • Zoro # G3976335


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Resolution
8MP
Standards
NDAA Compliant
IR Illuminator Wavelength
850 nm
Height (In.)
4 31/64 in
Power Consumption
5.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTD-THD8RM
Zoro #
G3976335
UPC #
00810023212362
Country of Origin
China

Dimensions

IR Illuminator Wavelength
850 nm
Height (In.)
4 31/64 in
Dia. (In.)
5 15/16 in
Focal Length (mm)
2.8 to 12 mm
Minimum Focal Length
2.8 mm
Overall Diameter
6 in
Maximum Focal Length
12 mm
Overall Height
4 1/2 in

Details

Item
Camera
Resolution
8MP
Standards
NDAA Compliant
Power Consumption
5.5 W
Lens
Motorized Varifocal
Scanning
Progressive
Display
Color
Min. Light Level (Lux)
0 lux AGC On Black/White, 0.001 lux at F1.2 Color
Line Resolution
1920 x 1080
Pixels
1920 x 1080
Camera Body Color
White
Camera Design
Dome
For Use With
VT-TCNMT, VT-TFMT-L2, VT-TJB010, VT-TPDMT-A2, VT-TPLMT, VT-TWMT-A2
Type
Dome
Voltage
12V DC
S/N Ratio (dB)
52
IP Rating
IP67
Day/Night Capable
Day/Night
Digital Video Camera Image Sensor
1/2.5 CMOS
Power Supply
Included
Indoor/Outdoor
Indoor, Outdoor
Detection Range
0 to 100 ft
Night Capable
Day and Night
S/N Ratio
More than 52dB
Lens Type
Varifocal
Indoor/Outdoor Usage
Indoor, Outdoor
Image Sensor
1/2.5 CMOS
Input Type
No Inputs Included
Maximum Operating Temperature
122 Degrees F
Body Color
White
Color Display
Color
Minimum Light Level
0 lux
Includes Power Supply
Yes
Output Type
AHD, CVBS, CVI, TVI
Minimum Operating Temperature
-4 Degrees F
Maximum Detection Distance
100 ft
Resistance Properties
Weather Resistant
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Color Display Color, Maximum Detection Distance 100 ft, Lens Type Varifocal, Resolution 8MP, For Use With VT-TCNMT, VT-TFMT-L2, VT-TJB010, VT-TPDMT-A2, VT-TPLMT, VT-TWMT-A2, Image Sensor 1/2.5 CMOS, Pixels 1920 x 1080, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 850 nm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.