Zoro Homepage
This item is Discontinued.
Vitek Camera, Dome, Fixed Lens, 12VDC VTD-THD16R2F

Camera, Dome, Fixed Lens, 12VDC (Discontinued)

  • Mfr # VTD-THD16R2F
  • Zoro # G6305947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTD-THD16R2F
Zoro #
G6305947
UPC #
814850011525
Country of Origin
China

Dimensions

Focal Length (mm)
3.6 mm
IR Illuminator Wavelength
850 nm
Width (In.)
4 in
Length (In.)
3 37/64 in
Depth (In.)
4 11/32 in
Dia. (In.)
4 37/64 in
Height (In.)
3 37/64 in

Description

Camera, Features AHD, CVBS, CVI, Multi-Format HD Supports HD-TVI, Starlight Function Low Light Color Images, For Use With Mf. No. VT-TJB03A, VT-TWMT-3, Includes Drill Template, Screws, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.