Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTD-T4D6HR2MD
Zoro #
G6305579
UPC #
814850011679
Country of Origin
China
Dimensions
Focal Length (mm)
2.8 to 12 mm
Height (In.)
3 13/32 in
Dia. (In.)
4 23/32 in
Width (In.)
3 13/32 in
Length (In.)
3 3/64 in
IR Illuminator Wavelength
850 nm
Depth (In.)
4 23/32 in
Description
Camera, Dome, Motorized Varifocal Lens, Voltage 12V DC/24V AC, Length (In.) 3 3/64 in, Width (In.) 3 13/32 in, Depth (In.) 4 23/32 in, Height (In.) 3 13/32 in, Dia. (In.) 4 23/32 in, Focal Length (mm) 2.8 to 12 mm, Min. Light Level (Lux) 0 lux, Line Resolution 2.1 MP, Power Supply Not Included, Power Consumption 110 mA (IR Off), 220 mA (IR Off), 325 mA (IR On), 650 mA (IR On), Digital Video Camera Image Sensor 1/2.9 CMOS, Ceiling, Surface, Wall Mount, S/N Ratio (dB) More Than 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.