Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera, Turret, Color, 2 MP

  • Mfr # VTC-THT2RFE-2

  • Zoro # G8290916


product price: $65.99
/ea

Key Features

Resolution
2MP
Lens
2.8 mm
Type
Turret
Camera Body Color
White
Pixels
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTC-THT2RFE-2
Zoro #
G8290916
UPC #
00810023212317
Country of Origin
China

Dimensions

Dia. (In.)
3 7/16 in
Focal Length (mm)
2.8 mm
Height (In.)
4 1/4 in
IR Illuminator Wavelength
850 nm
Maximum Focal Length
2.8 mm
Overall Height
4 1/4 in
Overall Diameter
3 1/2 in

Details

Item
Camera
Resolution
2MP
Lens
2.8 mm
Type
Turret
Camera Body Color
White
Pixels
1920 x 1080
Indoor/Outdoor
Indoor, Outdoor
Line Resolution
1920 x 1080
Day/Night Capable
Day/Night
For Use With
VT-TCNMT, VT-TJB01, VT-TJB08, VT-TPDMT-A1, VT-TPLMT, VT-TPMD-2, VT-TR4K, VT-TR4VPK, VT-TWMT-A1, VT-TWMT3
S/N Ratio (dB)
52
Voltage
12V DC
Camera Design
Turret
Detection Range
0 to 70 ft
Display
Color
Power Supply
Included
Power Consumption
4 W
Scanning
Progressive
Digital Video Camera Image Sensor
1/2.9 CMOS
IP Rating
IP67
Min. Light Level (Lux)
0 LED On
Indoor/Outdoor Usage
Indoor, Outdoor
Resistance Properties
Weather Resistant
S/N Ratio
More than 52dB
Night Capable
Day and Night
Minimum Light Level
0 lux
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-4 Degrees F
Image Sensor
1/2.9 CMOS
Color Display
Color
Input Type
No Inputs Included
Maximum Detection Distance
100 ft
Body Color
White
Lens Type
Fixed
Output Type
AHD, CVBS, CVI, TVI
Includes Power Supply
Yes
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 2.8 mm, Camera Design Turret, Color Display Color, Maximum Detection Distance 100 ft, Lens Type Fixed, Resolution 2MP, For Use With VT-TCNMT, VT-TJB01, VT-TJB08, VT-TPDMT-A1, VT-TPLMT, VT-TPMD-2, VT-TR4K, VT-TR4VPK, VT-TWMT-A1, VT-TWMT3, Image Sensor 1/2.9 CMOS, Pixels 1920 x 1080, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 850 nm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.