Ceiling/Pedestal Mount, Aluminum, Ivory
Mfr # VT-TPT20HR-PM
Zoro # G3970629
product price: $45.49
/eaKey Features
Color
Ivory
Material
Aluminum
For Use With
Mfr. No. VT-TPTZ20HR-2PNS
Mounting
Ceiling
Includes
Foam Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT-TPT20HR-PM
Zoro #
G3970629
UPC #
00810023212584
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Ceiling/Pedestal Mount
Color
Ivory
Material
Aluminum
For Use With
Mfr. No. VT-TPTZ20HR-2PNS
Mounting
Ceiling
Includes
Foam Insert
Fits
Panoramic Cameras
Includes Mounting Hardware
Yes
Compatible Surveillance Equipment
IP Camera
Indoor/Outdoor Usage
Indoor, Outdoor
Mount Type
Screws
Compatible with Manufacturer Model Number
VT-TPTZ20HR-2PNS, VT-TPTZ30HRA-4PNS
Compatible Manufacturer Part Number
VT-TPTZ20HR-2PNS, VT-TPTZ30HRA-4PNS
Compatible Manufacturer Model Number
VT-TPTZ20HR-2PNS, VT-TPTZ30HRA-4PNS
For Use With Mfr. Model Number
VT-TPTZ20HR-2PNS, VT-TPTZ30HRA-4PNS
Compatible with Manufacturer Model No.
VT-TPTZ20HR-2PNS, VT-TPTZ30HRA-4PNS
Compatible with Mfr. Model No.
VT-TPTZ20HR-2PNS, VT-TPTZ30HRA-4PNS
For Use with Mfr Model Number
VT-TPTZ20HR-2PNS, VT-TPTZ30HRA-4PNS
Compatible Pump Manufacturer Part Number
VT-TPTZ20HR-2PNS, VT-TPTZ30HRA-4PNS
Compatible Mfr. Model Number
VT-TPTZ20HR-2PNS, VT-TPTZ30HRA-4PNS
Description
Ceiling/Pedestal Mount, Mount Type Screws, Compatible Surveillance Equipment IP Camera, Compatible with Manufacturer Model Number VT-TPTZ20HR-2PNS, VT-TPTZ30HRA-4PNS, Mounting Location Ceiling, Includes Foam Insert, Color Ivory, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, Manufacturers Warranty Length 3 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.